Glides (1 set = 5 pieces)

Article no.: 963188
Set price 5 Piece (4.50 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
9 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Pin ⌀ 11 mm
suitable for Star bases No. 965330 – 965412; 965420 – 965427
Set contents 5
Type of product Glides

Identification & Classification

Article number 963188
EAN / GTIN 2050000990106
Manufacturer number 08841217
Manufacturer Bimos - eine Marke der Interstuhl Büromöbel GmbH &, Brühlstraße 21, 72469 MEßSTETTEN, Germany, www.bimos.com

Description

Suitable for:

Star base for No. 965300965329 and No. 965390965422.

Note:

The only type of rollers suitable for use on high chairs and stools are self-locking rollers.
Pin diameter = 11 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart