Double-ended ring spanner set, Number of tools: 0

Article no.: 962647 0
plus VAT at the current rate Prices plus delivery costs
on request
In stock
18 pieces in stock

Select article variation and quantity

Number of tools Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer: 1/3
  • suitable for workstations and storage equipment: Workbench
  • Smallest suitable drawer front height: ≥ 80

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer 1/3
suitable for workstations and storage equipment Workbench
Smallest suitable drawer front height ≥ 80 mm
Width 160 mm
Depth 520 mm
Number of tools 0
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 962647 0
EAN / GTIN 4045197546326
Manufacturer number 962647 0

Description

Version:

Tool sets in two-colour rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids. Upper layer anthracite, under which the contrast colour of blue indicates if any tool is missing.
Rigid foam inlay without tools (empty).

Suitable for:

Drawers of the workbench range Kompakt, Kompakt-L, Kompakt-H, Kombi (600 mm unit series) and HOLEX drawers - usable area 490×520 mm. The rigid foam inlay fill 1/3 (160×520×30 mm), 2/3 (321×520×30 mm) or 3/3 (482×520×30 mm) of the usable area of the drawer.

Supplied with:

Rigid foam inlay empty No. 962647 size 0: 1 pc.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart