IMPACT set INHEX sockets 1/2″ 13pcs

Article no.: 96231501
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 96231501
EAN / GTIN 4018754261987
Manufacturer number 96231501
L-Number L60010 5674

Description

Description:

  • Content 13-part:
  • No. 54IMP: 5; 6; 7; 8; 10; 12; 14; 17; 19 mm
  • 1 circlip No. 5091/1 IMP, 5091/2 IMP each
  • 1 locking pin No. 5092/1 IMP No. 5092/2 IMP each

Feature:

  • Number of tools: 13
  • Square drive inside (inch): 1/2″
  • Weight: 1208 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart