IMPACT set 1/2″ 12pcs

Article no.: 96231101
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Socket insert

    Identification numbers & Classifications

    Article number 96231101
    EAN / GTIN 4018754261703
    Manufacturer number 96231101
    L-Number L60010 5784

    Description

    Description:

    Content 12-part:
    • 6 socket sockets No. 50IMP: 13; 17; 19; 21; 22; 24 mm
    • 1 Extension No. 509/5IMP
      • 1 universal joint No. 510IMP
        • each 1 rubber ring No. 5091/1IMP, 5091/2IMP
          • each 1 connecting pin No. 5092/1IMP, 5092/2IMP

    Feature:

    • Number of tools: 12
    • Square drive inside (inch): 1/2″
    • Weight: 1810 g

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart