Ratcheting bit holder set No.4008/27/1R 29pcs

Article no.: 96182203
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ratchet

Identification numbers & Classifications

Article number 96182203
EAN / GTIN 4018754260973
Manufacturer number 96182203
L-Number L60010 5884

Description

Description:

  • In a robust, stackable ABS plastic box
Content 29-part:
  • 1 Bit ratchet No. 4008-1
  • 3 bits Phillips PH 1221-1223: PH1; PH2; PH3
  • 3 BITS PHILLIPS PZ PZ1221-PZ1223: PZ1; PZ2; PZ3
  • 6 bits TORX® m. bore 1440-1446: T10; T15; T20; T25; T30;
  • 3 bits Allen key 1301-1303: 4 mm; 5 mm; 6 mm
  • 3 bits slot 1163: 0.6 x 4.5; 1165: 0.8 x 5.5; 1166/1: 1.2 x 6.5 mm
  • 1 Connecting part no. 3115/1 with external hexagon and external square 1/4″, for mounting socket inserts 1/4″ square
  • 9 sockets No. 40, 1/4″ square: 4; 5; 5.5; 6; 7; 8; 10; 11; 13 mm
  • Feature:

    • Number of tools: 29
    • Height mm (h): 60 mm
    • Length [mm): 325 mm
    • Weight: 955 g
    • Width mm (b): 135 mm

    Suitable products

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart