This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Divider set, Height 24 mm

Article no.: 961230

Select article variation and quantity

Unit price incl. VAT
  • suitable for workstations and storage equipment: Tool cabinet

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for workstations and storage equipment Tool cabinet
Height 24 mm
suitable for tool cabinet width in units 36 E
suitable for tool cabinet depth in units 36 E
suitable for drawers usable width 612 mm
suitable for drawers usable depth 612 mm
Type of product Small parts storage bins

Identification numbers & Classifications

Article number 961230
EAN / GTIN 4037519005444
Manufacturer number AQ-5532-CH8000

Description

Suitable for:

Drawers for the tool cabinets 36×36 units, usable area of drawer 612×612 mm.

Supplied with:

2 MULTI-boxes 8-trough No. 960950;
4 VARIO-box end pieces, 1-trough No. 960960;
4 VARIO-box end pieces, 1-trough No. 960990;
4 VARIO-box end pieces, 2-trough No. 961000;
4 VARIO-box end pieces, 3-trough No. 961010;
2 VARIO-box end pieces, 8-trough No. 961020;
2 VARIO-box end pieces, 8-trough No. 961030;
1 Base plate No. 961140 size 600×600;
4 Adhesive pads

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart