Divider set

Article no.: 961180
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • suitable for workstations and storage equipment: Workbench

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for workstations and storage equipment Workbench
Height 24 mm
suitable for drawers usable width 320 mm
suitable for drawers usable depth 520 mm
Type of product Small parts storage bins

Identification numbers & Classifications

Article number 961180
EAN / GTIN 4037519005420
Manufacturer number AQ-5530-CH8000

Description

Suitable for:

Drawers of the workbench range KOMBI (unit width 430 mm) and workstations.
Usable drawer area 320×520 mm.

Supplied with:

1 UNI-box No. 960900 size 48×96;
1 UNI-box No. 960900 size 96×96;
1 UNI-box No. 960900 size 96×144;
1 UNI-box No. 960900 size 96×192;
1 MULTI-box 3-trough No. 960930;
1 MULTI-box 8-trough No. 960950;
2 VARIO-box end pieces, 3-trough No. 961010;
1 Vernier caliper box No. 961050;
1 Base plate No. 961140 size 312×504;
4 Adhesive pads

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart