Hexagon key L-wrench box

Article no.: 961040
plus VAT at the current rate Prices plus delivery costs
on request
In stock
41 pieces in stock

Product details

Technical Data

Height 24 mm
Width 96 mm
Depth 288 mm
suitable for wrench size 1,5 / 2 / 2,5 / 3 / 4 / 5 / 6 / 8 / 10 mm
Type of product Storage bin

Identification numbers & Classifications

Article number 961040
EAN / GTIN 4037519002238
Manufacturer number AQ-2112-CH8000

Description

Application:

For storing 9 hexagon key L-wrenches / long version.

Note:

Base plates to take the boxes, see No. 961140.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart