Magnetic insert ∙ for sockets ∙ Outside hexagon profile

Article no.: 960MGT
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 960MGT
EAN / GTIN 4000896097661
Manufacturer number 960MGT
L-Number L60140 1346

Description

Description:

Application:
Holds nuts and screws firmly in the socket
  • Universal application in metric 6-point and 12-point sockets Wrench size 10 to 19 mm
  • Sockets made of plastic with integrated magnet
  • Powerful retention force
  • Reusable
  • 10-piece set, for metric sockets
    Wrench size10 ∙ 11 ∙ 12 ∙ 13 ∙ 14 ∙ 15 ∙ 16 ∙ 17 ∙ 18 ∙ 19 mm
  • Output: Outside hexagon profile
  • Net weight: 0.05 kg
  • For manual operation

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart