Bit box No. 56pcs

Article no.: 96080156
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 96080156
EAN / GTIN 4018754332021
Manufacturer number 96080156
L-Number L60010 7473

Description

Description:

  • Bit box with 1/4″ external hexagon drive according to DIN 3126/ISO 1173
  • Robust box with transparent lid
Content 56-part:
  • 1 bit holder with quick-release chuck with magnet
  • 3 bits 4; 5; 6 mm for slotted screws L.25 mm (2x each)
  • 3 bits PH1; PH2; PH3 for Phillips head screws L.25 mm (3x each)
  • 3 bits PZ1; PZ2; PZ3 for Phillips head screws L.25 mm (3x each)
  • 7 BITS T10; T15; T20; T25; T27; T30; T40 for internal TORX® screws L.25 mm (2x each)
  • 7 BITS T10; T15; T20; T25; T27; T30; T40 L. 25mm for internal TORX® screws (TORX® TAMPER RESISTANT)
  • 3 bits 3; 4; 5 mm for socket head screws L.25 mm
  • 1 bit 6 mm for slotted screws L.75 mm
  • 2 bits PH2; PH3 for Phillips head screws L.75 mm
  • 2 bits PZ1; PZ2 for POZIDRIV/SUPADRIV® screws L.75 mm
  • 2 bits T20; T25 for internal TORX® screws L.75 mm

Feature:

  • Number of tools: 56
  • Height mm (h): 37 mm
  • Length [mm): 128 mm
  • Width mm (b): 100 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart