Bit box No.1204/21-2 21pcs

Article no.: 96080122
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Bit tool

    Identification numbers & Classifications

    Article number 96080122
    EAN / GTIN 4018754211081
    Manufacturer number 96080122
    L-Number L60010 4480

    Description

    Description:

    • Storage container with 20-bit screwdriver inserts
    Contents:
  • 1 bit holder with quick-release chuck and magnet
  • Phillips PH 3 bits, PH1; PH2; PH3 for Phillips screws
  • Slotted 4 bits, 0.5 x 4.0; 0.6 x 4.5; 0.8 x 5.5; 1.2 x 6.5 mm for slotted screws
  • TORX® 6 BITS, T10; T15; T20; T25; T30; T40 for internal TORX® screws
  • Allen key 3 bits, 4; 5; 6 mm for Allen screws
  • TORQ-SET® 4 bits, 4; 6; 8; 10 for TORQ-SET® screws
  • Feature:

    • Number of tools: 21
    • Height mm (h): 32 mm
    • Length [mm): 100 mm
    • Weight: 181 g
    • Width mm (b): 82 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart