Bit box No.1204/21-1 21pcs

Article no.: 96080121
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 96080121
EAN / GTIN 4018754211074
Manufacturer number 96080121
L-Number L60010 4705

Description

Description:

  • Storage container with 20-bit screwdriver inserts
Contents:
  • 1 bit holder with quick-release chuck and magnet
  • Phillips PH 4 bits, PH1; PH2 (2x); PH3 for Phillips screws
  • Phillips PZ 4 bits, PZ1; PZ2 (2x); PZ3 for POZIDRIV/SUPADRIV® screws
  • TORX® 9 bits, T10; T15; T20 (2x); T25 (2x); T27; T30; T40 for internal TORX® screws
  • Allen key 3 bits, 4; 5; 6 mm for Allen screws
  • Feature:

    • Number of tools: 21
    • Content: 1 Bithalter mit Schnellwechselfutter und Magnet
      Kreuzschlitz PH 4 Bits, PH1; PH2 (2x); PH3 für Kreuzschlitzschrauben
      Kreuzschlitz PZ 4 Bits, PZ1; PZ2 (2x); PZ3 für POZIDRIV/SUPADRIV®-Schrauben
      TORX® 9 Bits, T10; T15; T20 (2x); T25 (2x); T27; T30; T40 für Innen TORX®-Schrauben
      Innensechskant 3 Bits, 4; 5; 6 mm für Innensechskantschrauben
    • Height mm (h): 31 mm
    • Length [mm): 100 mm
    • Weight: 186 g
    • Width mm (b): 81 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart