Bit box Air No.1208 30pcs

Article no.: 96080030
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 96080030
EAN / GTIN 4018754336760
Manufacturer number 96080030
L-Number L60010 8119

Description

Description:

  • Special composition for the aviation sector
  • Bit box with 1/4″ external hexagon drive according to DIN 3126/ISO 1173
  • Bit holder not magnetic for protection against sensitive on-board electronics
  • Robust box with clear lid for better overview
  • Two-tone TCS insert
Contents 30-parts
  • 1 quick-release holder 1/4″ L.58 mm
  • 6 bits PH1; PH2; PH3 for Phillips head screws L.25 mm (2x each)
  • 3 bits 0.6 x 4.5; 1.2 x 6.5; 1.2 x 8 mm for slotted screws L.25 mm
  • 3 bits T6; T15; T20 mm for internal TORX® screws L.25 mm
  • 8 bits 4; 6; 8; 10 for TORQ-SET® screws L.25 mm (2x each)
  • 8 bits 5/64; 9/64; 1/8; 3/16; 5/32; 7/64; 3/32; 7/32″ for INHEX screws L.25 mm
  • 1 connecting part 1/4″ 4-edge to 1/4″ 6-edge

Feature:

  • Number of tools: 30
  • Height mm (h): 35 mm
  • Length [mm): 102 mm
  • Weight: 236 g
  • Width mm (b): 74 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart