1″ Socket set 60/6/6/882 12pcs

Article no.: 96060101
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 96060101
EAN / GTIN 4018754080151
Manufacturer number 96060101
L-Number L60010 3175

Description

Description:

  • In the stable steel box
Content 12-part:
  • 6 double hexagon socket inserts No. 60: 36; 55; 46; 50; 41; 60 mm
  • 1 Ratchet No. 882
    • 2 Extensions No. 859/8 (200 mm); No. 859/16 (410 mm)
    • 1 angle joint No. 884
      • 1 head to cross handle No. 886 1 handle No.
        • 888

Feature:

  • Number of tools: 12
  • External square drive (inch): 1″
  • Height mm (h): 95 mm
  • Length [mm): 810 mm
  • Weight: 19720 g
  • Width mm (b): 193 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart