3/4″ Socket set 55A/16/6 22pcs

Article no.: 96054103
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 96054103
EAN / GTIN 4018754080144
Manufacturer number 96054103
L-Number L60010 226

Description

Description:

  • In the stable steel box
Content 22-part:
  • 16 sockets with double hexagon No. 55a: 7/8; 15/16; 1 1; 1 1/16; 1/8; 1 1/4; 1 5/16; 1 3/8; 1 7/16; 1 1/2; 1 5/8; 1 11/16; 1 3/4; 1 13/16; 1 7/8; 2″
  • 1 Ratchet No. 552
    • 2 Extensions No. 559/8 (200 mm); No. 559/16 (400 mm)
    • 1 angle joint No. 554
      • 1 head to cross handle No. 556 1 handle No.
        • 558

Feature:

  • Number of tools: 22
  • External square drive (inch): 3/4″
  • Height mm (h): 93 mm
  • Length [mm): 538 mm
  • Weight: 16750 g
  • Width mm (b): 243 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart