3/4″ Socket set 55A/10/5 15pcs

Article no.: 96054101
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 96054101
EAN / GTIN 4018754080120
Manufacturer number 96054101
L-Number L60010 3782

Description

Description:

  • In the stable steel box
Content 15-part:
  • 10 sockets with double hexagon No. 55a: 1 1/16; 1 1/16; 1 1/4; 1 3/8; 1 7/8; 1 1/2; 1 5/8; 1 3/4; 1 13/16; 1 7/8″
  • 1 Ratchet No. 552
    • 2 Extensions No. 559/8 (200 mm); No. 559/16 (400 mm)
    • 1 head to cross handle No. 556 1 handle No.
      • 558

Feature:

  • Number of tools: 15
  • External square drive (inch): 3/4″
  • Height mm (h): 90 mm
  • Length [mm): 540 mm
  • Weight: 12620 g
  • Width mm (b): 190 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart