3/8″ Socket spanner set on clip rail 8-24mm 10pcs

Article no.: 96052010
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 96052010
EAN / GTIN 4018754331284
Manufacturer number 96052010
L-Number L60010 7755

Description

Description:

  • AS-Drive profile with double hexagon
  • DIN 3124/ISO 2725-1, DIN EN 3709, ASME B 107.5M.
  • HPQ® high performance steel, chrome-plated.
  • For storing 3/8″ sockets
  • Secure fixation on plastic carriers with ball lock
  • Socket key strips can be attached to a wall/perforated wall
Content 11-part:
  • 10 socket inserts 3/8″ No. 45: 8;10;13;14; 21; 17; 19; 15; 22, 24 mm
  • 1 Socket No. 12917/10

Feature:

  • Number of tools: 10
  • Square drive inside (inch): 3/8″
  • Weight: 512 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart