Set of INHEX sockets 54/12 KN 12pcs

Article no.: 96031503
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification & Classification

Article number 96031503
EAN / GTIN 4018754260935
Manufacturer number 96031503
L-Number L60010 5739
Manufacturer STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • In a robust, stackable ABS plastic box
Content 12-part:
  • 10 screwdriver inserts No. 54: 4; 8; 6; 7; 5; 10; 12; 14; 17; 19 mm
  • 1 screwdriver insert No. 3054/8:8 mm
  • 1 screwdriver insert No. 1054/10:10 mm

Feature:

  • Number of tools: 12
  • Weight: 1894 g

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart