1/2″ Socket set 54/8/4 KN 12pcs

Article no.: 96031501
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 96031501
EAN / GTIN 4018754260928
Manufacturer number 96031501
L-Number 637706 6

Description

Description:

  • In a robust, stackable ABS plastic box
Content 12-part:
  • 8 INHEX inserts No. 54: 4; 5; 6; 8; 10; 12; 14; 17 mm
  • 1 Ratchet No. 512
    • 2 Extensions No. 509/5 (130 mm); No. 509/10 (255 mm)
    • 1 Cross handle No. 506

Feature:

  • Number of tools: 12
  • External square drive (inch): 1/2″
  • Height mm (h): 60 mm
  • Length [mm): 417 mm
  • Weight: 3370 g
  • Width mm (b): 230 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart