1/2″ Socket set 50/54/25/6QR KN 31pcs

Article no.: 96031440
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Socket spanner

    Identification numbers & Classifications

    Article number 96031440
    EAN / GTIN 4018754287215
    Manufacturer number 96031440
    L-Number L60010 6430

    Description

    Description:

    • In a robust, stackable ABS plastic box
    Content 31-part:
    • 17 double hexagon socket inserts No. 50: 8; 13; 11; 12; 10; 14; 15; 16; 17; 18; 19; 21; 22; 24; 27; 30; 32 mm
    • 8 INHEX inserts No. 54: 4; 5; 6; 7; 8; 10; 12; 14 mm
    • 1 Ratchet No. 512QR N
      • 3 Extensions No. 509QR/3 (75 mm); No. 509QR/5 (130 mm); No. 509QR/10 (255 mm)
      • 1 Cross handle No. 506QR
        • 1 universal joint No. 510QR

    Feature:

    • Number of tools: 31
    • External square drive (inch): 1/2″
    • Height mm (h): 65 mm
    • Length [mm): 458 mm
    • Weight: 5270 g
    • Width mm (b): 254 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart