1/2″ Socket set 52/54/25/6QR KN 31pcs

Article no.: 96031240
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 96031240
EAN / GTIN 4018754287208
Manufacturer number 96031240
L-Number L60010 6286

Description

Description:

  • In a robust, stackable ABS plastic box
Content 31-part:
  • 17 hexagon socket inserts No. 52: 8; 13; 11; 12; 10; 14; 15; 16; 17; 18; 19; 21; 22; 24; 27; 30; 32 mm
  • 8 INHEX inserts No. 54: 4; 5; 6; 7; 8; 10; 12; 14 mm
  • 1 QuickRelease Ratchet No. 512QR N
    • 3 QuickRelease.Extensions No. 509QR: L.75 mm; 130 mm; 255 mm
    • 1 QuickRelease cross handle No. 506QR
      • 1 QuickRelease universal joint No. 510QR

Feature:

  • Number of tools: 31
  • External square drive (inch): 1/2″
  • Height mm (h): 65 mm
  • Length [mm): 458 mm
  • Weight: 5306 g
  • Width mm (b): 254 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart