1/2″ Socket spanner set 50/43/7QR 50pcs

Article no.: 96031236
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Socket spanner

    Identification numbers & Classifications

    Article number 96031236
    EAN / GTIN 4018754331314
    Manufacturer number 96031236
    L-Number L60010 7577

    Description

    Description:

    • In the stable steel box
    • With sturdy carrying handle and two fasteners
    Content 50-part:
    • 23 double hexagon socket inserts No. 50: 8; 13; 11; 12; 10; 14; 15; 16; 17; 18; 19; 20; 21; 22; 23; 24; 25; 26; 27; 28; 30; 32; 34 mm
    • 7 sockets, long No. 51: 13; 22; 18; 19; 17; 24; 27 mm
    • 2 long sockets with rubber insert No. 51: 16 mm - 13/16″; 20.8 mm - 5/8″
    • 6 articulated sockets with hexagon No. 53: 10; 18; 16; 17; 13; 19 mm
    • 5 INHEX inserts No. 54: 4; 5; 6; 8; 10 mm
    • 1 QuickRelease fine toothed ratchet No. 512QR N
      • 3 QuickRelease extensions No. 509QR/3 (75mm); No. 509QR/5 (130mm); No. 509QR/10 (255mm )
      • 1 articulated handle No. 504/15
        • 1 QuickRelease cross handle No. 506QR
          • 1 QuickRelease universal joint No. 510QR

    Feature:

    • Number of tools: 50
    • External square drive (inch): 1/2″
    • Height mm (h): 53 mm
    • Length [mm): 540 mm
    • Weight: 11115 g
    • Width mm (b): 292 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart