1/2″ Set: Sockets 51/8 N 8pcs

Article no.: 96030212
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 96030212
EAN / GTIN 4018754261949
Manufacturer number 96030212
L-Number L60010 5727

Description

Description:

  • Long
  • In a soft case with hard foam insert
Content 8-part:No. 51: 13; 17; 19; 22; 24; 27; 30; 32 mm

Feature:

  • Number of tools: 8
  • Square drive inside (inch): 1/2″
  • Weight: 2378 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart