1/2″ Socket set 50MA/39/6QR 45pcs

Article no.: 96030107
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 96030107
EAN / GTIN 4018754286737
Manufacturer number 96030107
L-Number L60010 6955

Description

Description:

  • In the stable steel box
Content 45-part:
  • 39 sockets with double hexagon
  • · No. 50: 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 20; 21; 22; 23; 24; 25; 26; 27; 28; 30; 32; 34 mm
  • · No. 50a: 3/8; 7/16; 1/2; 9/16; 19/32; 5/8; 11/16; 3/4; 25/32; 13/16; 7/8; 15/16; 1; 1 1/16; 1 1/8; 1 3/16; 1 1/4″
  • 1 Ratchet No. 512QR N
    • 3 Extensions No. 509QR/3 (75 mm); No. 509QR/5 (130 mm); No. 509QR/10 (255 mm)
    • 1 Cross handle No. 506QR
      • 1 universal joint No. 510QR

Feature:

  • Number of tools: 45
  • External square drive (inch): 1/2″
  • Height mm (h): 55 mm
  • Length [mm): 540 mm
  • Weight: 8890 g
  • Width mm (b): 290 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart