Set of small parts bins for 1 drawer 1-3/44

Article no.: 960260 1-3/44
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock

Select article variation and quantity

Container size / Number of Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width×depth in units 36×36 U
Container height 26 mm
Divider unit 1 unit = 17 mm
Total number of containers 44
suitable from drawer front height 50 mm
suitable for drawer width in units 36×36 units
suitable for drawer depth in units 36 units
suitable for drawers usable width 612 mm
suitable for drawers usable depth 612 mm
Material Polystyrene
Type of product Small parts storage bins

Identification numbers & Classifications

Article number 960260 1-3/44
EAN / GTIN 4045197344946
Manufacturer number 960260 1-3/44

Description

Version:

Small parts bins of polystyrene.
For labelling, either label holders (No. 960665) or barcode carriers (No. 960660) can be fitted.

Application:

For storage of nuts, bolts, washers etc.

Suitable for:

Drawers of size 36×36 units. One set completely fills a drawer with a usable area of 612×612 mm.

Content:

Small parts bins 960650; 75×75 mm: 32
Small parts bin 960650; 75×150 mm: 8
Small parts bin 960650; 150×150 mm: 4

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart