3/8″ Socket set 45A/12/5 KN 17pcs

Article no.: 96025204
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 96025204
EAN / GTIN 4018754260775
Manufacturer number 96025204
L-Number L60010 5769

Description

Description:

  • In a robust, stackable ABS plastic box
Content 17-part:
  • 11 sockets with double hexagon No. 45a: 1/4; 5/16; 11/32; 3/8; 7/16; 1/2; 9/16; 5/8; 11/16; 3/4; 13/16″
  • 1 Socket insert with double hexagon, long, with rubber insert No. 4600: 16 mm - 5/8″
  • 1 Ratchet No. 435
    • 2 Extensions No. 427/3 (76 mm); No. 427/10 (240 mm)
    • 1 Cross handle No. 425
      • 1 universal joint No. 428

Feature:

  • Number of tools: 17
  • External square drive (inch): 3/8″
  • Height mm (h): 60 mm
  • Length [mm): 325 mm
  • Weight: 1652 g
  • Width mm (b): 135 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart