Set: Screwdriver sockets 49TX/8 8pcs

Article no.: 96021001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 96021001
EAN / GTIN 4018754078929
Manufacturer number 96021001
L-Number L60010 89

Description

Description:

  • For internal TORX® screws
  • In cardboard packaging
Content 8-part:
  • No. 49TX: T9; T10; T15; T20; T25; T27; T30; T40
  • Feature:

    • Number of tools: 8
    • Weight: 456 g

    Services & product advisors

    Create new article code

    Change article code

    By means of article codes you can record your internal item numbers in the eShop.

    Share this product

    or copy this link

    Add to shopping list

      Direct purchase

      Sign in to your Account

      To shopping cart