3/8″ Socket set 45MA/28/5QR KN 33pcs

Article no.: 96020107
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Socket spanner

    Identification numbers & Classifications

    Article number 96020107
    EAN / GTIN 4018754286720
    Manufacturer number 96020107
    L-Number L60010 7131

    Description

    Description:

    • In a robust, stackable ABS plastic box
    Content 33-part:
    • 28 sockets with double hexagon
    • · No. 45: 7; 8; 9; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 20; 21; 22 mm
    • · No. 45a: 1/4; 5/16; 11/32; 3/8; 7/16; 1/2; 9/16; 5/8; 11/16; 3/4; 13/16; 7/8″
    • 1 Ratchet No. 435QR N
      • 2 Extensions No. 427QR/3 (76 mm); No. 427QR/10 (240 mm)
      • 1 Cross handle No. 425QR
        • 1 universal joint No. 428QR

    Feature:

    • Number of tools: 33
    • External square drive (inch): 3/8″
    • Height mm (h): 60 mm
    • Length [mm): 415 mm
    • Weight: 2710 g
    • Width mm (b): 230 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart