1/4″ Socket set 40AD/9/4 KN 13pcs

Article no.: 96016302
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 96016302
EAN / GTIN 4018754261628
Manufacturer number 96016302
L-Number L60010 5680

Description

Description:

  • In a robust, stackable ABS plastic box
Content 13-part:
  • 9 sockets with double hexagon No. 40AD: 3/16; 7/16; 1/4; 9/32; 5/32; 11/32; 3/8; 7/16; 1/2″
  • 1 Ratchet No. 415
    • 2 Extensions No. 405/2 (54 mm); No. 405/6 (150 mm)
    • 1 universal joint No. 407

Feature:

  • Number of tools: 13
  • External square drive (inch): 1/4″
  • Height mm (h): 60 mm
  • Length [mm): 230 mm
  • Weight: 700 g
  • Width mm (b): 130 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart