1/4″ Socket set 40AD/12/7QR KN SG 19pcs

Article no.: 96015208
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 96015208
EAN / GTIN 4018754261611
Manufacturer number 96015208
L-Number L60010 5860

Description

Description:

  • In a robust, stackable ABS plastic box
Content 19-part:
  • 11 sockets with double hexagon No. 40AD: 5/32; 3/32; 7/32; 1/4; 9/16; 5/16; 11/32; 3/8; 7/16; 1/2; 9/16″
  • 1 Socket insert with hexagon No. 40a: 1/8″
  • 1 Ratchet No. 415SG-QR
    • 3 Extensions No. 405QR/2 (2x) (54 mm); No. 405QR/6 (150 mm)
    • 1 universal joint No. 407QR
      • 1 push-in handle No. 400QR
        • 1-bit holder No. 412

Feature:

  • Number of tools: 19
  • External square drive (inch): 1/4″
  • Height mm (h): 60 mm
  • Length [mm): 230 mm
  • Weight: 872 g
  • Width mm (b): 130 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart