1/4″ Socket set 40/23/6QR KN 29pcs

Article no.: 96011137
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Socket spanner

    Identification numbers & Classifications

    Article number 96011137
    EAN / GTIN 4018754286997
    Manufacturer number 96011137
    L-Number L60010 6445

    Description

    Description:

    • In a robust, stackable ABS plastic box
    Content 29-part:
    • 11 hexagon socket inserts No. 40: 5; 8; 6; 7; 5.5; 9; 10; 11; 12; 13; 14 mm
    • 3 screwdriver inserts Slotted No. 41K: 0.6 x 3.5; 1.0 x 5.5; 1.2 x 8 mm
    • 5 INHEX inserts No. 44K: 3; 4; 5; 6; 8 mm
    • 4 screwdriver inserts cross recess PH No. 44P: PH1; PH2; PH3; PH4
    • 1 Ratchet No. 415QR N
      • 2 Extensions No. 405QR/2 (54 mm); No. 405QR/6 (150 mm)
      • 1 universal joint No. 407QR
        • 1 push-in handle No. 400QR
          • 1 cross handle No. 404QR

    Feature:

    • Number of tools: 29
    • External square drive (inch): 1/4″
    • Height mm (h): 60 mm
    • Length [mm): 230 mm
    • Weight: 998 g
    • Width mm (b): 130 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart