1/4 Socket spanner set 40/24/4 SCI 28 pcs.

Article no.: 96010128
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 96010128
EAN / GTIN 4018754344758
Manufacturer number 96010128

Description

Description:

- In soft case with hard foam insertContents 28 pieces:9 hex sockets 1/4″ No. 40: 5; 5.5; 6; 7; 8; 10; 11; 12; 13 mm2 bits Phillips 1/4″ No. PH1221, PH1222: PH1; PH22 bits Phillips 1/4″ No. PZ1221, PZ1222: PZ1; PZ21 bit slotted 1/4″ No. 1164: 0.8 x 4.0 mm4 bits hexagon socket 1/4″ No. 1300-1303: 3; 4; 5; 6 mm6 bits TORX® 1/4″ No. 1414-1419: T10; T15; T20; T25; T27; T301 ratchet 1/4″ No. 415: L. 117 mm 2 extensions 1/4″ No. 405: L. 54; 150 mm1 bit holder 1/4″ No. 412: L. 25 mm

Feature:

  • Outboard driven square (in.): 1/4
  • Number of tools: 28 pc.
  • Width mm (b): 100 mm
  • Height mm (h): 50 mm
  • Length mm (L): 235 mm
  • Weight (g): 574 g

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart