1/4″ Socket set 40/20/4QR SCI 24pcs

Article no.: 96010127
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 96010127
EAN / GTIN 4018754249183
Manufacturer number 96010127
L-Number 630375

Description

Description:

  • In a soft case with hard foam insert
Content 24-part:
  • 10 hexagon socket inserts No. 40: 5; 8; 6; 7; 5.5; 9; 10; 11; 12; 13 mm
  • 2 bits for Phillips head screws No. 1221, 1222: PH1; PH2
  • 3 bits for No. 1301-1303 socket head screws : 4 mm; 5 mm; 6 mm
  • 5 bits TORX® No. 1414. 1415, 1416, 1417, 1419: T10; T15; T20; T25; T30
  • 1 QuickRelease fine toothed ratchet No. 415QR N: 1/4″
  • 2 extensions No. 405QR: 54 mm; 150 mm
  • 1-bit holder No. 412

Feature:

  • Number of tools: 24
  • External square drive (inch): 1/4″
  • Height mm (h): 50 mm
  • Length [mm): 235 mm
  • Weight: 605 g
  • Width mm (b): 100 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart