1/4″ Socket set 40MA/25/8QR KN 33pcs

Article no.: 96010107
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Socket spanner

    Identification numbers & Classifications

    Article number 96010107
    EAN / GTIN 4018754286713
    Manufacturer number 96010107
    L-Number L60010 6202

    Description

    Description:

    • In a robust, stackable ABS plastic box
    Content 33-part:
    • 25 hexagon socket wrenches
    • · No. 40: 3.2; 3.5; 4; 4.5; 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13; 14 mm;
    • · No. 40a: 3/16; 7/32; 1/4; 9/32; 5/16; 11/32; 3/8; 7/16; 1/2; 9/16″
    • 1 Ratchet No. 415QR N
      • 2 Extensions No. 405QR/2 (54 mm); No. 405QR/6 (150 mm)
      • 1 flexible extension No. 406 (152 mm)
      • 1 universal joint No. 407QR
        • 1 push-in handle No. 400QR
          • 1 articulated handle No. 403 1 cross handle
            • No. 404

    Feature:

    • Number of tools: 33
    • External square drive (inch): 1/4″
    • Height mm (h): 55 mm
    • Length [mm): 325 mm
    • Weight: 1324 g
    • Width mm (b): 135 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart