Socket clip rail set 30 Retaining clamps L.315 mm

Article no.: 96003010
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 96003010
EAN / GTIN 4018754331307
Manufacturer number 96003010
L-Number L60010 7676

Description

Description:

  • For storing sockets on the wall/hole wall
  • Secure fixation on plastic carriers with ball lock
  • Socket key strips can be attached to a wall/perforated wall
Content 3-part:
  • 1 socket spanner 1/4″ (6.3 mm)
  • 1 socket spanner 3/8″ (10 mm)
  • 1 socket spanner 1/2″ (12.5 mm)

Feature:

  • Retaining clips: 30
  • Length [mm): 315 mm
  • Weight: 190 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart