{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal voltage | 3 V | |
rechargeable | no | |
Weight each | 11 g | |
Type of product | Battery |
Article number |
960016 BAT
Copy |
|
EAN / GTIN |
4045197941121
Copy |
|
Manufacturer number |
352239
Copy |
|
Manufacturer/responsible person | DOM Sicherheitstechnik GmbH & Co. KG, Wesslinger Straße 10-16, 50321 BRÜHL, Germany, www.dom-sicherheitstechnik.de |