MARTOR SCRAPER BLADE 96 , 10 in transparent pack

Article no.: 96.60
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Blade

    Identification numbers & Classifications

    Article number 96.60
    EAN / GTIN 4002632913259
    Manufacturer number 96.60
    L-Number L60170 873

    Description

    Description:

    SCRAPER BLADE NO. 96 from MARTOR is a high-quality blade made of steel. It is very sharp and has one usable cutting edge. The blade is 99.5 mm long, 14 mm wide and 0.40 mm thick.

    SCRAPER BLADE NO. 96 is available under order number 96.60 in a transparent pack of 10. The blade can be used in the following MARTOR knives: SCRAPEX 5196, SCRAPEX 596.
      Ground:
      Standard ground
    • Blade facets:
      Double bevel edge-ground

      Blade characteristics:
      1-cutting edge blade
    • Basic material:
      Steel

    Feature:

    • Base material: Steel
    • Blade grinding: Standard ground
    • Blade facets: Double bevel edge-ground
    • No. of cutting edges: 1
    • Cutting edges: 1-cutting edge blade

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart