uvex Shoe laces Black

Article no.: 9591200
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour black
Type of product Shoelaces

Identification numbers & Classifications

Article number 9591200
EAN / GTIN 4031101840024
Manufacturer number 9591200
L-Number L01670 200

Description

Description:


  • Product category: Accessories
  • Product type: Shoe laces
  • Search colour (filter): Black
  • Protection class: no
  • Gender: Women/Men
  • Brand: uvex
  • Slip resistance: no
  • Widths: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart