uvex Shoe laces 95 Black

Article no.: 9591000
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour schwarz
    Type of product Shoelaces

    Identification numbers & Classifications

    Article number 9591000
    EAN / GTIN 4031101537429
    Manufacturer number 9591000
    L-Number L01670 1528

    Description

    Description:


    • Product category: Accessories
    • Product type: Shoe laces
    • Search colour (filter): Black
    • Gender: Women/Men
    • Brand: uvex
    • Slip resistance: no
    • Widths: no

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart