Base with removable fascia for cabinets, depth 28G, Height 150 mm 80

Article no.: 958176 80
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Product details

Technical Data

Material thickness 1.2 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 150 mm
Width 2,000 mm
Depth 700 mm
Suitable for housing width in G 80
Suitable for housing depth in G 28
Type of product Fitted base

Identification numbers & Classifications

Article number 958176 80
EAN / GTIN 4062406188832
Manufacturer number 958176 80

Description

Version:

Base of sheet metal for fitting under the cabinet casing.
Base 150 mm tall with fascia (front and back) removable for transporting the cabinets.

Suitable for:

Cabinets No. 941001941077, No. 942701942767.

Colour:

Light grey RAL 7035, powder-coated.

Note:

Cabinets must not be moved when loaded.

Downloads & documents

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart