{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1.2 mm | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Height | 50 mm | |
Width | 750 mm | |
Depth | 700 mm | |
Suitable for housing width in G | 30 | |
Suitable for housing depth in G | 28 | |
Type of product | Fitted base |
Article number | 958170 30 | |
EAN / GTIN | 4062406188726 | |
Manufacturer number | 958170 30 |