uvex Insole Black/Orange/Grey Widths 14 Sizes 39

Article no.: 9579039
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    EU shoe size 39
    Colour schwarz / orange / grau
    Type of product Insole

    Identification numbers & Classifications

    Article number 9579039
    EAN / GTIN 4031101691848
    Manufacturer number 9579039

    Description

    Description:


    • Product category: Accessories
    • Product type: Insole
    • Search colour (filter): Black/Orange/Grey
    • Gender: Women/Men
    • Sizes: 39
    • Brand: uvex
    • Insole: uvex 1 sport comfortable climatic insole
    • Outer material: Microvelour
    • Slip resistance: no
    • Widths: 14

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart