Power station, Performance: 1500W

Article no.: 957650 1500
New product
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Performance (W) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of rechargeable battery Lithium iron phosphate
Continuous power 1,500 W
Peak power (2 seconds) 3,000 W
Battery capacity 1,497 Wh
Voltage 230 V
Capacitance 58.5 Ah
Height 240 mm
Width 190 mm
Length 480 mm
Weight 20 kg
Type of product Rechargeable battery

Identification numbers & Classifications

Article number 957650 1500
EAN / GTIN 4260302417289

Description

Version:

Mobile, easy-to-carry power supply for mobile workbenches, UNI Lines etc. Diverse connections for end devices such as laptops, monitors, smartphones and small consumers. A car can even be started with a battery charge of more than 60% and a corresponding cable (not included). Possibility to charge via 230 V mains socket and DC/solar charging connection or via 12 V on-board power socket. LiFePO4 (lithium iron phosphate) lithium battery with continuous power of 1500 W and maximum power of 3000 W. With integrated solar charging controller for solar charging with up to 200 Wp at 10 A. More than 4000 charging cycles possible at 80% DoD.
Battery capacity: 1497 Wh
AC output: 2 pcs. 230 V, 50 Hz, pure sine wave.
DC outputs: 4 pcs. USB port, 1 pc. USB-C port, 2 pcs. DC output, 1 pc. on-board power socket (12 V).
Capacity (AH): 58.5 Ah (25.6 V)
Connections: EC5 (for JumpStarter cable)

Suitable for:

GridLine mobile electrically height-adjustable workbench, UNILine Wall and Tower, computer desk, INFO Point.

Downloads & documents

Suitable products

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart