{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 0.9 mm | |
Shelf load capacity / maximum distributed shelf load (on metal) | 100 kg | |
Cabinet housing internal load capacity | 1,000 kg | |
Height adjustment interval | 20 mm | |
Cylinder lock | modular barrel | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Height | 2,000 mm | |
Width | 1,434 mm | |
Depth | 725 mm | |
Width in units | 2x54 U | |
Depth in units | 36 U | |
Width / depth in units | 2×36 U / 36 U | |
Usable height | 1,860 mm | |
Number of shelves | 8 | |
Cabinet fronts | Plain sheet metal sliding door | |
Weight | 186.2 kg | |
Type of product | Large-capacity cabinet |
Article number |
957360 1434/F
Copy |
|
Manufacturer number |
957360 1434/F
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |