Lappers 150 mm 11D39C50B52AL resin bonded

Article no.: 95717
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Grinding point

Identification numbers & Classifications

Article number 95717
EAN / GTIN 9003170957175
Manufacturer number 95717
L-Number L50140 583

Description

Description:

The resin-bonded lappers are primarily used for deburring and lapping extremely hard materials. They are therefore the common choice for whetting tungsten carbide cutting edges. This product is only available in a diamond grain design with a grit size of D35.

Feature:

  • Form: 90 H FILE WITH HANDLE
  • Specification : 25 - 10 - 2
  • Diameter: 150 mm
  • Grain size: 39
  • Vs /max: 50 m/s

Advantage:

  • Suitable for very hard materials
  • Composition of high-quality diamond grain

Application:

  • For deburring and lapping very hard materials, primarily for trueing carbide cutting edges

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart