Drawings pocket DIN A4, Type: A4

Article no.: 956855 A4
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
106 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 308 mm
Width internal 212 mm
maximum paper size DIN A4
Type of product Drawings pocket

Identification numbers & Classifications

Article number 956855 A4
EAN / GTIN 4062406128319
Manufacturer number 956855 A4

Description

Application:

For holding drawings, diagrams etc. up to size DIN A4.

Suitable for:

For hanging into perforated panels □ 9×9 mm in a 37 mm grid. Easy conversion from a brochure rack to several flat pockets behind each other.

Colour:

RAL 7035 light grey powder coated.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart