{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Usable height | 340 mm | |
Usable width | 95 mm | |
Usable depth | 300 mm | |
Number of folders DIN A4, wide | 1 | |
Type of product | Shelf |
Article number |
956845 95
Copy |
|
EAN / GTIN |
4062406128289
Copy |
|
Manufacturer number |
956845 95
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |