Rigid foam holder 2

Article no.: 956820 2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 2
Height 440 mm
Width 500 mm
Depth 125 mm
Usable height 400 mm
Usable width 500 mm
suitable for foam thickness 45 mm
Type of product Rigid foam holder

Identification numbers & Classifications

Article number 956820 2
EAN / GTIN 4062406127602
Manufacturer number 956820 2

Description

Version:

Rigid foam holder of sheet metal to take rigid foam inlays of 20G / 500 mm width. With facility for an additional central restraint to secure two foam inlays. Each holder can take 2 rigid foam inlays of size 8×20G or 4 foam inlays of size 8×10G.

Suitable for:

For hanging up in perforated panels □ 9×9 mm in 37 mm grid.
Can also be attached to the worktop with 4 wood screws (not included).

Colour:

Rigid foam holder RAL 7035 light grey, additional holder RAL 7016 anthracite, powder-coated.

Note:

Suitable only for foam inlays in which the tools lie virtually flush.
Only limited suitability for the foam inlays listed in the catalogue. Tools must be planned for a close fit in an individually configured foam inlay.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart