Easyfix plastic box low, Width: 147mm

Article no.: 955780 147
plus VAT at the current rate Prices plus delivery costs
on request
In stock
997 pieces in stock

Select article variation and quantity

Width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Easyfix
Height 76 mm
Width 147 mm
Depth 100 mm
Usable height 38 mm
Type of product Small parts storage bins

Identification numbers & Classifications

Article number 955780 147
EAN / GTIN 4062406197889
Manufacturer number 955780 147

Description

Version:

Low plastic box for storing small parts.
Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.

Suitable for:

Perforated panels □ 9×9 mm in a 37 mm grid.

Supplied with:

All the associated base plates.

Downloads & documents

From the same series "Easyfix" View all

Direct purchase

Sign in to your Account

To shopping cart