Easyfix roll holder 120X60

Article no.: 955570 120X60
plus VAT at the current rate Prices plus delivery costs
on request
In stock
431 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Easyfix
    Usable height 60 mm
    Usable width 120 mm
    Steel wire ⌀ 6 mm
    Safe working load 20 kg
    Type of product Roll holder

    Identification numbers & Classifications

    Article number 955570 120X60
    EAN / GTIN 4062406196189
    Manufacturer number 955570 120X60

    Description

    Version:

    Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.

    Suitable for:

    Perforated panels with □ 9×9 mm holes at 37 mm pitch.

    Downloads & documents

    From the same series "Easyfix" View all

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart